3830 - 3/8'' X 300' Yellow Polypropylene Pull Rope

LH Dottie

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3830
Manufacturer
LH Dottie
Manufacturer's Part Number
3830
Description
3/8'' X 300' Yellow Polypropylene Pull Rope
Pull Rope, 3/8 In. X 300 FT. Cable Size, 243 LB. Load, Light Weight and Strong Construction, Polypropylene, 2430 LB. Tensile Strength, Yellow
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tool Kits
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002613183 / 00781002613183
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3830 - Small Image
 
3830 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
3/8 X 300' Pull Rope - Polypropylene - Yellow
extra long description
DOTTIE 3830 3/8 X 300' Pull Rope -
Description
3/8'' X 300' YELLOW POLYPROPYLENE PULL ROPE
Long Description
Pull Rope, 3/8 in. x 300 ft. cable size, 243 lb. load, Light Weight and Strong construction, Polypropylene, 2430 lb. tensile strength, Yellow
Special Features
Features: Polypropylene, Safety Yellow
Construction
Light Weight and Strong
Additional Information
load
243
Tensile Strength
2430
Cable Size
3/8 IN x 300 FT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
3830
GTIN
00781002613183
UPC
781002613183
Taxonomies, Classifications, and Categories
Type
Pull Rope
Packaging
Weight per each
7.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat