413ALD - #6-32 X 5/16'' Almond Slotted Oh Wall Plate Screw

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
413ALD
Manufacturer
LH Dottie
Manufacturer's Part Number
413ALD
Description
#6-32 X 5/16'' Almond Slotted Oh Wall Plate Screw
Oval Head Wall Plate Screw, Steel Material, 5/16 In. Length, #6-32 Thread Size, Almond Head Color, Painted Finish, Slotted Drive
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161524 - Decorative screw
UPC/GTIN
781002158981 / 00781002158981
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
413ALD - Small Image
 
413ALD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Painted
Dimensions and Weight
Size
#6-32 x 5/16 IN
Length
5/16
Descriptions
Description
#6-32 X 5/16'' ALMOND SLOTTED OH WALL PLATE SCREW
Product Type
6-32 X 5/16 Almond Wall Plate Slotted Oval Head Screws
extra long description
DOTTIE 413ALD 6-32 X 5/16 Almond Wa
Long Description
Oval Head Wall Plate Screw, Steel material, 5/16 in. length, #6-32 thread size, Almond head color, Painted finish, Slotted drive
Special Features
Features: Chip Resistant
Additional Information
Thread Size
#6-32
Head Type
Oval
Screw Type
Wall Plate
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
413ALD
GTIN
00781002158981
UPC
781002158981
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Oval Head Wall Plate Screw
Packaging
Weight per each
0.002
Carton
100
Uses, Certifications, and Standards
Application
Wall Plates
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat