5MB122 - 1/2''-13 X 2'' Grade 5 Hex Head Cap Screw

L.H. Dottie CO.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5MB122
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
5MB122
Description
1/2''-13 X 2'' Grade 5 Hex Head Cap Screw
Cap Screw, Grade 5 Steel Material, Zinc Plated Finish, Hex Head Type, 2 In. Length, 1/2-13 In. Thread Size, 3/4 In. Head Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002180463 / 00781002180463
Weight per unit
7.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5MB122 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Grade 5 Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 x 2
Length
2
Descriptions
Description
1/2''-13 X 2'' GRADE 5 HEX HEAD CAP SCREW
Product Type
1/2 X 2 Hex Head Cap Screws Grade 5 Zinc Plated
extra long description
DOTTIE 5MB122 1/2 X 2 Hex Head Cap
Long Description
Cap Screw, Grade 5 Steel material, Zinc Plated Finish, Hex head type, 2 in. length, 1/2-13 in. thread size, 3/4 in. head width
Special Features
Features: Partial Thread, 120000 PSI Tensile, Grade 5
Additional Information
Thread Size
1/2-13
Head Type
Hex
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
5MB122
GTIN
00781002180463
UPC
781002180463
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cap Screw
Packaging
Weight per each
7.15
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat