631TK - 1/4'' X 2'' Self-Drilling Flat Hanger Screw

LH Dottie

  • $0.95 (Each)
  • $0.95 (Each)

  • $95.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
631TK
Manufacturer
LH Dottie
Manufacturer's Part Number
631TK
Description
1/4'' X 2'' Self-Drilling Flat Hanger Screw
Flat Hanger Screw, Steel Material, 1/4 X 2 In. Size, 2 In. Length, Flat Head Type, Zinc Plated Finish
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161502 - Anchor screws
UPC/GTIN
781002181361 / 00781002181361
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$95.38 (Per 100)
Resources
Images
 
 
631TK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/4 X 2
Length
2
Descriptions
extra long description
DOTTIE 631TK 1/4 X 2" Flat Head Han
Product Type
1/4 X 2" Flat Head Hanger Screws-With Drill Point
Description
1/4'' X 2'' SELF-DRILLING FLAT HANGER SCREW
Long Description
Flat Hanger Screw, Steel material, 1/4 x 2 in. Size, 2 in. length, Flat head type, Zinc Plated Finish
Special Features
Features: Flat Hangar Screws, Tool Not Included, TK - with Drill Pt, Flat Hangar Tool w/ Safety Sleeve, Heavy Duty Steel Construction, Installs Hanger Screws Quickly
Additional Information
Thread Size
1/4
Head Type
FLAT
Manufacturer Information
Manufacturers Part Number
631TK
Brand
LH DOTTIE
GTIN
00781002181361
UPC
781002181361
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Flat Hangar Screw
Packaging
Weight per each
0.022
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat