BK38 - 3/8'' Beam Clamp

LH Dottie

  • $3.93 (Each)
  • $3.93 (Each)

  • $98.30 (Per 25)

  • $393.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BK38
Manufacturer
LH Dottie
Manufacturer's Part Number
BK38
Description
3/8'' Beam Clamp
Beam Clamp, Steel Material, 3/8-16 In. Size, Zinc Plated Finish, 5/16 X 1-3/8, 3/8-16 In. Set Screw, 0.781 In. Flange Width, 2 Fastening Hole
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162905 - Beam clamps
UPC/GTIN
781002100959 / 00781002100959
Weight per unit
0.268 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.93 (Each)
Carton
$98.30 (Per 25)
Resources
Images
 
 
BK38 - Large Image
Attachments
 
 
BK38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.95
Size
3/8-16
Descriptions
Description
3/8'' BEAM CLAMP
extra long description
DOTTIE BK38 3/8" Beam Clamps ( Stee
Product Type
3/8" Beam Clamps ( Steel )
Long Description
Beam Clamp, Steel material, 3/8-16 in. Size, Zinc Plated Finish, 5/16 x 1-3/8, 3/8-16 in. set screw, 0.781 in. flange width, 2 fastening hole
Special Features
Features: Tapped Threads Back and Bottom
Additional Information
Rod Size
3/8-16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
BK38
GTIN
00781002100959
UPC
781002100959
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
BEAM CLAMP
Packaging
Weight per each
0.268
Carton
25
Uses, Certifications, and Standards
Application
I-beam, Girder or Other Structural Member
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat