CH1010 - #10 Gauge Bright Galvanized Jack Chain

LH Dottie

  • $1.16 (Each)
  • $1.16 (Each)

  • $116.21 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH1010
Manufacturer
LH Dottie
Manufacturer's Part Number
CH1010
Description
#10 Gauge Bright Galvanized Jack Chain
Jack Chain, #10 Size, 100 FT. Length, 0.135 In. Diameter, Steel Material, Zinc Plated Finish, 43 LB. Working Load Limit
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31151606 - Jack chains
UPC/GTIN
781002274759 / 00781002274759
Weight per unit
0.1495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.16 (Each)
Carton
$116.21 (Per 100)
Resources
Images
 
 
CH1010 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#10
Diameter
0.135
Length
100
Descriptions
Description
#10 GAUGE BRIGHT GALVANIZED JACK CHAIN
Product Type
#10 Single Jack Chain Bright Galvanized
extra long description
DOTTIE CH1010 #10 Single Jack Chain
Long Description
Jack Chain, #10 Size, 100 ft. length, 0.135 in. diameter, Steel material, Zinc Plated Finish, 43 lb. working load limit
Special Features
Features: Used for Suspending Fixtures
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
CH1010
GTIN
00781002274759
UPC
781002274759
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Jack Chain
Trade Size
Trade Size
#10
Packaging
Weight per each
0.1495
Carton
100
Uses, Certifications, and Standards
Application
For Suspending Fixtures
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat