CSB38212 - 3/8'' X 2-1/2'' Hex Head Concrete Screw Bolt

LH Dottie

  • $2.56 (Each)
  • $2.56 (Each)

  • $128.00 (Per 50)

  • $256.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB38212
Manufacturer
LH Dottie
Manufacturer's Part Number
CSB38212
Description
3/8'' X 2-1/2'' Hex Head Concrete Screw Bolt
3/8'' X 2-1/2'' Hex Head Concrete Screw Bolt, Case Hardened Low Carbon Steel, Zinc Plated
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002858010 / 00781002858010
Weight per unit
0.111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.56 (Each)
Carton
$128.00 (Per 50)
Resources
Other Links
 
 
CSB38212 - Other
 
CSB38212 - Other
Images
 
 
CSB38212 - Large Image
Attachments
 
 
CSB38212 - Specification Sheet
Brochures
 
 
CSB38212 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Case Hardened Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8
Descriptions
Description
3/8'' X 2-1/2'' HEX HEAD CONCRETE SCREW BOLT
Product Type
3/8'' X 2-1/2'' Hex Head Concrete Screw Bolt
Features
The Mega-Bolt anchor is a heavy-duty, single-piece screw bolt that is quick to install, fully removable, and easily identifiable. The unique thread design allows it to be installed with minimal torque and enhances job site productivity. It also eliminates the need for multiple tools and accessories. Simply attach the appropriate socket driver to any powered impact wrench or torque wrench and fasten. Steel threads along the anchor shaft tap quickly into the hole during installation to provide deep thread en
extra long description
DOTTIE CSB38212 3/8'' x 2-1/2'' Hex
Long Description
3/8'' x 2-1/2'' Hex Head Concrete Screw Bolt, Case Hardened Low Carbon Steel, Zinc Plated
Special Features
Low Installation Torque, Removable & Reusable, Reverse Serrated Teeth on Underside of Hex Washer Head, Easy Identification On Head, Specialized Heat Treating Process, Proprietary Through-Hardening Process on Drill Point & Threads
Additional Information
Thread Length
1-3/4
Anchor Length
2-1/2
Hex Size
9/16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
CSB38212
GTIN
00781002858010
UPC
781002858010
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Concrete Screw Bolt
Packaging
Weight per each
0.111
Carton
50
Uses, Certifications, and Standards
Application
Cracked and Uncracked Concrete, Static Loads, Seismic Loads, Wind Loads, Guards, Temporary Support Systems, Barriers, Retrofits, and Temporary Anchoring
standard
ICC-ES Evaluated, LABC 2020, FRC 2020, LARC 2020, CBC 2022, CRC 2022, FBC 2026
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat