DD106A - Wire Dolly

LH Dottie

  • $590.95 (Each)
  • $590.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DD106A
Manufacturer
LH Dottie
Manufacturer's Part Number
DD106A
Description
Wire Dolly
General Duty Dolly, Hard Rubber Wheel Type, 650 LB. Horizontal Load Capacity, 48.5 In. Overall Height, 10 In. Wheel Diameter. Supplied With Eight 18-1/2" Removable Bars to Accommodate Various Sizes Of Wire Spools. Hinge Allows Unit to Fold Flat When Transporting Wire.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tool Kits
UNSPSC
24101504 - Hand trucks or accessories
UPC/GTIN
781002241775 / 00781002241775
Weight per unit
55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$590.95 (Each)
Resources
Images
 
 
DD106A - Small Image
 
DD106A - Large Image
Brochures
 
 
DD106A - Brochure
Other Links
 
 
DD106A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Dolly With 10" Rubber Tires 5 Adj. Bars- Folds Flat
Description
WIRE DOLLY
Long Description
General Duty Dolly, Hard Rubber wheel type, 650 lb. horizontal load capacity, 48.5 in. overall height, 10 in. wheel diameter. Supplied with eight 18-1/2" removable bars to accommodate various sizes of wire spools. Hinge allows unit to fold flat when transporting wire.
Special Features
Features: Fused Powder Coated Yellow for Durability & High Visibility
extra long description
DOTTIE DD106A Dolly with 10" Rubber
Additional Information
wheel diameter
10
Overall Height
48.5
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
DD106A
GTIN
00781002241775
UPC
781002241775
Taxonomies, Classifications, and Categories
Type
General Duty Dolly
Packaging
Weight per each
55
Carton
1
Uses, Certifications, and Standards
Application
General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat