DDSMS10112 - 10 X 1-1/2 Pan Head Squar

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DDSMS10112
Manufacturer
LH Dottie
Manufacturer's Part Number
DDSMS10112
Description
10 X 1-1/2 Pan Head Squar
Sheet Metal Screw, Steel Material, 1-1/2 In. Length, #10 Thread Size, Pan Head Type, Zinc Plated Finish, Square Drive Type, #2 Drill Point Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Nuts, Bolts, Washers
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002169840 / 00781002169840
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DDSMS10112 - Small Image
 
DDSMS10112 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#10 x 1-1/2 IN
Length
1-1/2
Descriptions
Product Type
10 X 1-1/2 Pan Head Square Drive Sheet Metal Screws
extra long description
DOTTIE DDSMS10112 10 X 1-1/2 Pan He
Long Description
Sheet Metal Screw, Steel material, 1-1/2 in. length, #10 thread size, Pan head type, Zinc Plated Finish, Square drive type, #2 drill point size
Special Features
Features: Invincibox upto 2 Inch
Description
10 X 1-1/2 PAN HEAD SQUAR
Additional Information
Thread Size
#10
Drill Point Size
#2
Head Type
Pan
Drive Type
Square
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DDSMS10112
GTIN
00781002169840
UPC
781002169840
Taxonomies, Classifications, and Categories
Type
Sheet Metal Screw
Packaging
Weight per each
1.05
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat