DRT6C - 6 PC Drill/Tap Bit Kit

LH Dottie

  • $130.92 (Each)
  • $130.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DRT6C
Manufacturer
LH Dottie
Manufacturer's Part Number
DRT6C
Description
6 PC Drill/Tap Bit Kit
Drill/Tap Kit, 6 Pieces, One-Piece Construction , #6-32, #8-32, #10-24, #10-32, #12-24, 1/4-20 In Drill Bit Size, M2 High Speed Steel Material
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
781002128700 / 00781002128700
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.92 (Each)
Resources
Images
 
 
DRT6C - Small Image
 
DRT6C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
M2 High Speed Steel
Descriptions
Description
6 PC DRILL/TAP BIT KIT
Product Type
6 - PCS. Drill / Tap Hex Bit Kis
extra long description
DOTTIE DRT6C 6 - Pcs. Drill / Tap H
Long Description
Drill/Tap Kit, 6 pieces, One-Piece Construction , #6-32, #8-32, #10-24, #10-32, #12-24, 1/4-20 IN drill bit size, M2 High Speed Steel material
Construction
One-Piece Construction
Special Features
Features: Drill, Tap and Deburr in One Operation, 135 DEG Self-Centering Split Point Tip, Tapered Tap Prevents Thread Damage from Over-Drilling, Countersink also Provided on Bit Beyond Back Taper
Additional Information
Number of Pieces
6
Manufacturer Information
Manufacturers Part Number
DRT6C
Brand
LH DOTTIE
GTIN
00781002128700
UPC
781002128700
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Drill/Tap Kit
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat