DWP3001 - 5/8'' X 3000' Pull Line Measuring Tape

L.H. Dottie CO.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DWP3001
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
DWP3001
Description
5/8'' X 3000' Pull Line Measuring Tape
Pull Line Measuring Tape, Strong Synthetic Construction, 5/8 In. Width, 3000 FT. Length, Polyester Material, 1800 LB. Tensile Strength
Slang Terms
Mule tape
Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002275022 / 00781002275022
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DWP3001 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Dimensions and Weight
Length
3000
Width
5/8
Descriptions
Product Type
5/8" X 3000' Polyester Pull Line-Measuring Tape 1800 LB.
extra long description
DOTTIE DWP3001 5/8" X 3000' Polyest
Description
5/8'' X 3000' PULL LINE MEASURING TAPE
Long Description
Pull Line Measuring Tape, Strong Synthetic construction, 5/8 in. width, 3000 ft. length, Polyester material, 1800 lb. tensile strength
Special Features
Features: Polyester, Sequentially Marked, Pre-Lubed, Abrasion Resistant
Construction
Strong Synthetic
Also Known As...
Mule tape
Additional Information
Tensile Strength
1800
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
DWP3001
GTIN
00781002275022
UPC
781002275022
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Pull Line Measuring Tape
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat