DWSBX8212 - #8 X 2-1/2'' Phil BH Fine Thread Drywall Screw

LH Dottie

  • $0.19 (Each)
  • $0.19 (Each)

  • $19.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DWSBX8212
Manufacturer
LH Dottie
Manufacturer's Part Number
DWSBX8212
Description
#8 X 2-1/2'' Phil BH Fine Thread Drywall Screw
Bugle Head Drywall Screw, Steel Material, 2-1/2 In. Length, Fine Thread Type, #8 Thread Size, Black Head Color, Black Oxide Finish, Phillips Drive, Self Piercing, Patented Invincibox Packaging
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002581123 / 00781002581123
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$19.11 (Per 100)
Resources
Images
 
 
DWSBX8212 - Small Image
 
DWSBX8212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Size
#8 x 2-1/2 IN
Length
2-1/2
Descriptions
extra long description
DOTTIE DWSBX8212 8 X 2-1/2 Drywall
Product Type
8 X 2-1/2 Drywall Screws Phillips Bugle Head Fine
Description
#8 X 2-1/2'' PHIL BH FINE THREAD DRYWALL SCREW
Long Description
Bugle Head Drywall Screw, Steel material, 2-1/2 in. length, Fine thread type, #8 thread size, Black head color, Black Oxide finish, Phillips drive, Self Piercing, Patented Invincibox Packaging
Special Features
Features: Invincibox Up to 2 Inch
Additional Information
Thread Size
#8
Screw Type
Drywall
Thread Type
Fine
Head Type
Bugle
Point Type
Self Piercing
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
DWSBX8212
GTIN
00781002581123
UPC
781002581123
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Drywall Screw
Packaging
Weight per each
0.011
Carton
100
Uses, Certifications, and Standards
Application
Drywall, Wood, Aluminum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat