FENW122 - 1/2'' X 2'' Fender Washer

LH Dottie

  • $0.47 (Each)
  • $0.47 (Each)

  • $47.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FENW122
Manufacturer
LH Dottie
Manufacturer's Part Number
FENW122
Description
1/2'' X 2'' Fender Washer
Fender Washer, Steel Material, Zinc Plated Finish, 1/2 In. Inside Diameter, 2 In. Outside Diameter
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002155409 / 00781002155409
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.47 (Each)
Carton
$0.47 (Each)
Resources
Images
 
 
FENW122 - Large Image
Attachments
 
 
FENW122 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
extra long description
DOTTIE FENW122 1/2 X 2 Fender Washe
Product Type
1/2 X 2 Fender Washers Zinc Plated
Description
1/2'' X 2'' FENDER WASHER
Long Description
Fender Washer, Steel material, Zinc Plated Finish, 1/2 in. inside diameter, 2 in. outside diameter
Special Features
Features: Provides a Large Load Bearing Surface
Additional Information
Inside Diameter
1/2
outside diameter
2
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
FENW122
GTIN
00781002155409
UPC
781002155409
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Packaging
Weight per each
5.2
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat