FM632114 - #6-32 X 1-1/4'' Slotted FH Machine Screw

LH Dottie

  • $6.46 (Per 100)
  • $0.06 (Each)

  • $6.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FM632114
Manufacturer
LH Dottie
Manufacturer's Part Number
FM632114
Description
#6-32 X 1-1/4'' Slotted FH Machine Screw
Machine Screw, Steel Material, 1-1/4 In. Length, #6-32 Thread Size, Flat Head Type, Zinc Plated Finish, Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002650089 / 00781002650089
Weight per unit
0.0055 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.06 (Each)
Carton
$6.46 (Per 100)
Resources
Images
 
 
FM632114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#6-32 x 1-1/4 IN
Length
1-1/4
Descriptions
Product Type
6-32 X 1-1/4 Flat Head Slotted Machine Screws Zinc
Description
#6-32 X 1-1/4'' SLOTTED FH MACHINE SCREW
extra long description
DOTTIE FM632114 6-32 X 1-1/4 Flat H
Long Description
Machine Screw, Steel material, 1-1/4 in. length, #6-32 thread size, Flat head type, Zinc Plated Finish, Slotted drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#6-32
Head Type
FLAT
Drive Type
Slotted
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FM632114
GTIN
00781002650089
UPC
781002650089
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight per each
0.0055
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat