FM632212 - #6-32 X 2-1/2'' Slotted FH Machine Screw

LH Dottie

  • $0.25 (Each)
  • $0.25 (Each)

  • $25.32 (Per 100)
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
FM632212
Manufacturer
LH Dottie
Manufacturer's Part Number
FM632212
Description
#6-32 X 2-1/2'' Slotted FH Machine Screw
Machine Screw, Steel Material, 2-1/2 In. Length, #6-32 Thread Size, Flat Head Type, Zinc Plated Finish, Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002650140 / 00781002650140
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$0.25 (Each)
Resources
Images
 
 
FM632212 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#6-32 x 2-1/2 IN
Length
2-1/2
Descriptions
extra long description
DOTTIE FM632212 6-32 X 2-1/2 Flat H
Product Type
6-32 X 2-1/2 Flat Head Slotted Machine Screws Zinc
Description
#6-32 X 2-1/2'' SLOTTED FH MACHINE SCREW
Long Description
Machine Screw, Steel material, 2-1/2 in. length, #6-32 thread size, Flat head type, Zinc Plated Finish, Slotted drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#6-32
Thread Type
UNC
Head Type
FLAT
Drive Type
Slotted
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
FM632212
GTIN
00781002650140
UPC
781002650140
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.9