FMDD632114 - #6-32 X 1-1/4'' Phil/SQ FH Machine Screw

LH Dottie

  • $0.11 (Each)
  • $0.11 (Each)

  • $11.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FMDD632114
Manufacturer
LH Dottie
Manufacturer's Part Number
FMDD632114
Description
#6-32 X 1-1/4'' Phil/SQ FH Machine Screw
Machine Screw, Steel Material, 1-1/4 In. Length, #6-32 Thread Size, Flat Head Type, Zinc Plated Finish, Square/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002654940 / 00781002654940
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.11 (Each)
Carton
$11.46 (Per 100)
Resources
Images
 
 
FMDD632114 - Small Image
 
FMDD632114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#6-32 x 1-1/4 IN
Length
1-1/4
Descriptions
extra long description
DOTTIE FMDD632114 6-32 X 1-1/4 Flat
Description
#6-32 X 1-1/4'' PHIL/SQ FH MACHINE SCREW
Product Type
6-32 X 1-1/4 Flat Head Square/Phillips Machine Zinc
Long Description
Machine Screw, Steel material, 1-1/4 in. length, #6-32 thread size, Flat head type, Zinc Plated Finish, Square/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch, Tuff Pack
Additional Information
Thread Size
#6-32
Head Type
FLAT
Drive Type
Phillips;Square
Manufacturer Information
Manufacturers Part Number
FMDD632114
Brand
LH DOTTIE
GTIN
00781002654940
UPC
781002654940
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.005
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat