FW14 - 1/4'' Uss Flat Washer

LH Dottie

  • $7.00 (Per 100)
  • $0.07 (Each)

  • $7.00 (Per 100)

Availability: In Stock Locally
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
FW14
Manufacturer
LH Dottie
Manufacturer's Part Number
FW14
Description
1/4'' Uss Flat Washer
Flat Washer, Steel, Zinc Plated, 1/4 In (Id) Diameter, 1/4 In Drive Size, 1/16 In Thickness, 1/4 In Inside, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002310808 / 00781002310808
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$7.00 (Per 100)
Resources
Images
 
 
FW14 - Large Image
 
FW14 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in (ID)
Thickness
1/16
Descriptions
Product Type
Flat Washer
Short Description
Flat Washer, Steel, Zinc Plated, 1/4 in (ID)
Long Description
Flat Washer, Steel, Zinc Plated, 1/4 in (ID) Diameter, 1/4 in Drive Size, 1/16 in Thickness, 1/4 in Inside, 0.01 lb
Features
Flat Washers Steel - general use;Stainless Steel - corrosion and chemical resistant;Solid Brass - good in water and salt air;Silicon Bronze - harder than brass, marine use and high resistance to extreme temperatures;Hard Alloy - use with grade 5 to 8 bolts.
Special Features
Steel - general use ; Invincibox up to 1/2 IN
extra long description
DOTTIE FW14 1/4" Flat Washers Zinc
Description
1/4'' USS FLAT WASHER
Additional Information
Head Style
Flat
Drive Size
1/4 in
Inside Diameter
1/4 in
package quantity
100 CT
outside diameter
3/4
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FW14
GTIN
00781002310808
UPC
781002310808
Taxonomies, Classifications, and Categories
Type
FLAT WASHER
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.008
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat