FWBZ516 - 5/16'' Silicon Bronze Flat Washer

LH Dottie

  • $1.28 (Each)
  • $1.28 (Each)

  • $127.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FWBZ516
Manufacturer
LH Dottie
Manufacturer's Part Number
FWBZ516
Description
5/16'' Silicon Bronze Flat Washer
Flat Washer, Silicon Bronze Material, 1/16 In. Thickness, 3/4 In. Outside Diameter, 3/8 In. Inside Diameter, Fits Bolt Size 5/16 In.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002309833 / 00781002309833
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$127.87 (Per 100)
Resources
Images
 
 
FWBZ516 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze
Dimensions and Weight
Thickness
1/16
Descriptions
Description
5/16'' SILICON BRONZE FLAT WASHER
Product Type
5/16" Flat Washers Silicon Bronze
extra long description
DOTTIE FWBZ516 5/16" Flat Washers S
Long Description
Flat Washer, Silicon Bronze material, 1/16 in. thickness, 3/4 in. outside diameter, 3/8 in. inside diameter, fits bolt size 5/16 in.
Special Features
Features: Silicon Bronze Harder than Brass, Marine use and High Resistance to Extreme Temperatures
Additional Information
outside diameter
3/4
Inside Diameter
3/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FWBZ516
GTIN
00781002309833
UPC
781002309833
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Packaging
Weight per each
0.75
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat