FWS34 - 3/4'' SS Flat Washer

LH Dottie

  • $2.21 (Each)
  • $2.21 (Each)

  • $55.28 (Per 25)

  • $221.10 (Per 100)
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
FWS34
Manufacturer
LH Dottie
Manufacturer's Part Number
FWS34
Description
3/4'' SS Flat Washer
Flat Washer, Stainless Steel Material, 9/64 In. Thickness, 1-7/8 In. Outside Diameter, 13/16 In. Inside Diameter, Fits Bolt Size 3/4 In.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002698968 / 00781002698968
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.21 (Each)
Carton
$55.28 (Per 25)
Resources
Images
 
 
FWS34 - Small Image
 
FWS34 - Large Image
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
Stainless Steel
Dimensions and Weight
Thickness
9/64
Descriptions
Description
3/4'' SS FLAT WASHER
Product Type
3/4" Flat Washers Stainless Steel
extra long description
DOTTIE FWS34 3/4" Flat Washers Stai
Long Description
Flat Washer, Stainless Steel material, 9/64 in. thickness, 1-7/8 in. outside diameter, 13/16 in. inside diameter, fits bolt size 3/4 in.
Special Features
Features: Corrosion and Chemical Resistant
Additional Information
outside diameter
1-7/8
Inside Diameter
13/16
Manufacturer Information
Manufacturers Part Number
FWS34
Brand
LH DOTTIE
GTIN
00781002698968
UPC
781002698968
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Packaging
Weight per each
0.08
Carton
25
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat