FWS8 - #8 Stainless Steel Flat Washer

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FWS8
Manufacturer
LH Dottie
Manufacturer's Part Number
FWS8
Description
#8 Stainless Steel Flat Washer
Flat Washer, Stainless Steel Material, 3/64 In. Thickness, 7/16 In. Outside Diameter, 3/16 In. Inside Diameter, Fits Bolt Size #8
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002698821 / 00781002698821
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FWS8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Thickness
3/64
Descriptions
Description
#8 STAINLESS STEEL FLAT WASHER
Product Type
#8 Flat Washers Stainless Steel
extra long description
DOTTIE FWS8 #8 Flat Washers Stainle
Long Description
Flat Washer, Stainless Steel material, 3/64 in. thickness, 7/16 in. outside diameter, 3/16 in. inside diameter, fits bolt size #8
Special Features
Features: Corrosion and Chemical Resistant
Additional Information
Inside Diameter
3/16
outside diameter
7/16
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
FWS8
GTIN
00781002698821
UPC
781002698821
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FLAT WASHER
Packaging
Weight per each
0.1
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat