HD220 - Close Out 3/4'' Hammer Drive Pin Anchor

LH Dottie

  • $0.33 (Each)
  • $0.33 (Each)

  • $33.12 (Per 100)
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
HD220
Manufacturer
LH Dottie
Manufacturer's Part Number
HD220
Description
Close Out 3/4'' Hammer Drive Pin Anchor
Drive Pin, 3/4 In. Length, Flat Head Type, 1/4 In. Head Size, Steel Material
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162008 - Drive pins
UPC/GTIN
781002290056 / 00781002290056
Weight per unit
0.0055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.33 (Each)
Carton
$33.12 (Per 100)
Resources
Images
 
 
HD220 - Large Image
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
Steel
Dimensions and Weight
Length
3/4
Descriptions
extra long description
DOTTIE HD220 3/4" Drive Pins 1/4" H
Description
CLOSE OUT 3/4'' HAMMER DRIVE PIN ANCHOR
Long Description
Drive Pin, 3/4 in. length, Flat head type, 1/4 in. head size, Steel material
Special Features
Features: Drive Pins are Installed with a Stud Driver
Product Type
3/4" Drive Pins 1/4" Head ( Steel )
Additional Information
Head Size
1/4
Head Type
FLAT
Manufacturer Information
Manufacturers Part Number
HD220
Brand
LH DOTTIE
GTIN
00781002290056
UPC
781002290056
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Drive Pin
Packaging
Weight per each
0.0055
Carton
100
Uses, Certifications, and Standards
Application
Metal into Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat