HS12 - 3/16'' High Speed Steel Drill

LH Dottie

  • $4.44 (Each)
  • $4.44 (Each)

  • $53.28 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HS12
Manufacturer
LH Dottie
Manufacturer's Part Number
HS12
Description
3/16'' High Speed Steel Drill
High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type, 135 Deg Split Drill Point, 3/16 In. Fractional Size, 3-1/2 In. Overall Length, 3/16 In. Shank Diameter
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Tool Bag/Pouches
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002293125 / 00781002293125
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.44 (Each)
Carton
$53.28 (Per 12)
Resources
Images
 
 
HS12 - Small Image
 
HS12 - Large Image
Features
Material
High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Dimensions and Weight
Overall Length
3-1/2
Descriptions
extra long description
DOTTIE HS12 3/16" High Speed Steel
Long Description
High Speed Drill, M2 grade, Steel material, Black/Gold finish, Split Point Type, 135 DEG Split drill point, 3/16 in. fractional size, 3-1/2 in. overall length, 3/16 in. shank diameter
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Product Type
3/16" High Speed Steel Drills
Description
3/16'' HIGH SPEED STEEL DRILL
Additional Information
Number of Pieces
3
Shank Diameter
3/16
Grade
M2
Point Type
Split Point
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
HS12
GTIN
00781002293125
UPC
781002293125
Taxonomies, Classifications, and Categories
Type
High Speed Drill
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.007
Carton
12
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
You must have an account to view stock levels
These alternate items can be purchased instead of HS12.
Jump To:

Similar Items

Similar items are close alternatives to HS12, though they may not be 100% alike.

Carded 3 pack - 3/16" High Speed Steel Drills
  • MFR Part #: HS12C
  • GTIN: 00781002821328
  • Manufacturer: LH DOTTIE

* All prices subject to change.