HS16 - 1/4'' High Speed Steel Drill

LH Dottie

  • $6.18 (Each)
  • $6.18 (Each)
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
HS16
Manufacturer
LH Dottie
Manufacturer's Part Number
HS16
Description
1/4'' High Speed Steel Drill
High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type, 135 Deg Split Drill Point, 1/4 In. Fractional Size, 4 In. Overall Length, 3/16 In. Shank Diameter
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002293163 / 00781002293163
Weight per unit
0.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Resources
Images
 
 
HS16 - Small Image
 
HS16 - Large Image
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
High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Dimensions and Weight
Overall Length
4
Descriptions
extra long description
DOTTIE HS16 1/4" High Speed Steel D
Product Type
1/4" High Speed Steel Drills
Long Description
High Speed Drill, M2 grade, Steel material, Black/Gold finish, Split Point Type, 135 DEG Split drill point, 1/4 in. fractional size, 4 in. overall length, 3/16 in. shank diameter
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Description
1/4'' HIGH SPEED STEEL DRILL
Additional Information
Number of Pieces
2
Shank Diameter
3/16
Grade
M2
Point Type
Split Point
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
HS16
GTIN
00781002293163
UPC
781002293163
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
High Speed Drill
Packaging
Weight per each
0.021
Carton
1
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HS16.
Jump To:

Similar Items

Similar items are close alternatives to HS16, though they may not be 100% alike.

High Speed Steel Drill, 1/4 In Bit Size, High Speed Steel, Black;Gold, 4 In Over...
  • Our Part #: HS16C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HS16C
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.64) ·
HS16C - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat