HS8 - 1/8'' High Speed Steel Drill

LH Dottie

  • $3.09 (Each)
  • $3.09 (Each)

  • $37.08 (Per 12)
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
HS8
Manufacturer
LH Dottie
Manufacturer's Part Number
HS8
Description
1/8'' High Speed Steel Drill
High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type, 135 Deg Split Drill Point, 1/8 In. Fractional Size, 2-3/4 In. Overall Length, 3/16 In. Shank Diameter
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002293088 / 00781002293088
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$37.08 (Per 12)
Resources
Images
 
 
HS8 - Small Image
 
HS8 - Large Image
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
High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Dimensions and Weight
Overall Length
2-3/4
Descriptions
extra long description
DOTTIE HS8 1/8" High Speed Steel Dr
Description
1/8'' HIGH SPEED STEEL DRILL
Product Type
1/8" High Speed Steel Drills
Long Description
High Speed Drill, M2 grade, Steel material, Black/Gold finish, Split Point Type, 135 DEG Split drill point, 1/8 in. fractional size, 2-3/4 in. overall length, 3/16 in. shank diameter
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Additional Information
Shank Diameter
3/16
Number of Pieces
4
Grade
M2
Point Type
Split Point
Manufacturer Information
Brand
L.H. Dottie CO.
GTIN
00781002293088
UPC
781002293088
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
High Speed Drill
Packaging
Weight per each
0.008
Carton
12
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HS8.
Jump To:

Similar Items

Similar items are close alternatives to HS8, though they may not be 100% alike.

High Speed Steel Drill, 1/8 In Bit Size, High Speed Steel, Black;Gold, 2-3/4 In ...
  • Our Part #: HS8C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HS8C
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.68) ·
HS8C - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat