HW400 - 3/8'' Two Hole Pipe Strap

LH Dottie

  • $0.20 (Each)
  • $0.20 (Each)

  • $19.94 (Per 100)

  • $49.85 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HW400
Manufacturer
LH Dottie
Manufacturer's Part Number
HW400
Description
3/8'' Two Hole Pipe Strap
Two Hole Strap, Steel Material, Zinc Plated Finish, Surface Mounting, 22 Ga Thickness, 3/8 In. Strap Size
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162310 - Mounting straps
UPC/GTIN
781002279006 / 00781002279006
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.20 (Each)
Carton
$49.85 (Per 250)
Resources
Images
 
 
HW400 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
22
Descriptions
Description
3/8'' TWO HOLE PIPE STRAP
Product Type
3/8" Two Hole Pipe Strap 22 Ga.
extra long description
DOTTIE HW400 3/8" Two Hole Pipe Str
Long Description
Two Hole Strap, Steel material, Zinc Plated Finish, Surface mounting, 22 GA thickness, 3/8 in. strap size
Special Features
Features: Zinc Plated Steel (After Fabrication), Inverted Rib for Strength, For E.M.T./Pipe
Additional Information
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
HW400
Brand
LH DOTTIE
GTIN
00781002279006
UPC
781002279006
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Two Hole Strap
Packaging
Weight per each
0.012
Carton
250
Uses, Certifications, and Standards
Application
Cables, Tubing, Pipe or E.M.T
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat