HW400 - 3/8'' Two Hole Pipe Strap

LH Dottie

  • $0.20 (Each)
  • $0.20 (Each)

  • $19.94 (Per 100)

  • $49.85 (Per 250)
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
HW400
Manufacturer
LH Dottie
Manufacturer's Part Number
HW400
Description
3/8'' Two Hole Pipe Strap
Two Hole Strap, Steel Material, Zinc Plated Finish, Surface Mounting, 22 Ga Thickness, 3/8 In. Strap Size
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162310 - Mounting straps
UPC/GTIN
781002279006 / 00781002279006
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.20 (Each)
Carton
$49.85 (Per 250)
Resources
Images
 
 
HW400 - Small Image
 
HW400 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
22
Descriptions
Description
3/8'' TWO HOLE PIPE STRAP
Product Type
3/8" Two Hole Pipe Strap 22 Ga.
extra long description
DOTTIE HW400 3/8" Two Hole Pipe Str
Special Features
Features: Zinc Plated Steel (After Fabrication), Inverted Rib for Strength, For E.M.T./Pipe
Long Description
Two Hole Strap, Steel material, Zinc Plated Finish, Surface mounting, 22 GA thickness, 3/8 in. strap size
Additional Information
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
HW400
Brand
LH DOTTIE
GTIN
00781002279006
UPC
781002279006
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Two Hole Strap
Packaging
Weight per each
0.012
Carton
250
Uses, Certifications, and Standards
Application
Cables, Tubing, Pipe or E.M.T
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HW400.
Jump To:

Similar Items

Similar items are close alternatives to HW400, though they may not be 100% alike.

1/2" Two Hole Pipe Strap 22 ga.
  • MFR Part #: HW401
  • GTIN: 00781002279051
  • Manufacturer: LH DOTTIE
3/4" Two Hole Pipe Strap 22 ga.
  • MFR Part #: HW402
  • GTIN: 00781002279105
  • Manufacturer: LH DOTTIE
1" Two Hole Pipe Strap 20 ga.
  • MFR Part #: HW403
  • GTIN: 00781002279150
  • Manufacturer: LH DOTTIE
1-1/4" Two Hole Pipe Strap 20 ga.
  • MFR Part #: HW404
  • GTIN: 00781002279204
  • Manufacturer: LH DOTTIE
1-1/2" Two Hole Pipe Strap 20 ga.
  • MFR Part #: HW405
  • GTIN: 00781002279259
  • Manufacturer: LH DOTTIE
2" Two Hole Pipe Strap 18 ga.
  • MFR Part #: HW406
  • GTIN: 00781002279303
  • Manufacturer: LH DOTTIE
2-1/2" Two Hole Pipe Strap 15 ga.
  • MFR Part #: HW407
  • GTIN: 00781002279358
  • Manufacturer: LH DOTTIE
3" Two Hole Pipe Strap 15 ga.
  • MFR Part #: HW408
  • GTIN: 00781002279402
  • Manufacturer: LH DOTTIE
3-1/2" Two Hole Pipe Strap 15 ga.
  • MFR Part #: HW409
  • GTIN: 00781002279457
  • Manufacturer: LH DOTTIE
4" Two Hole Pipe Strap 15 ga.
  • MFR Part #: HW410
  • GTIN: 00781002279501
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat