HWSMS6112 - #6 X 1-1/2'' Phil/Slot HWH Sheet Metal Screw

LH Dottie

  • $0.13 (Each)
  • $0.13 (Each)

  • $13.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HWSMS6112
Manufacturer
LH Dottie
Manufacturer's Part Number
HWSMS6112
Description
#6 X 1-1/2'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 1-1/2 In. Length, #6 Thread Size, 1/4 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002565086 / 00781002565086
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$13.38 (Per 100)
Resources
Images
 
 
HWSMS6112 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#6 x 1-1/2 IN
Length
1-1/2
Descriptions
Description
#6 X 1-1/2'' PHIL/SLOT HWH SHEET METAL SCREW
Product Type
6 X 1-1/2 Hex Washer Head Slotted Sheet Metal Screws
extra long description
DOTTIE HWSMS6112 6 X 1-1/2 Hex Wash
Long Description
Sheet Metal Screw, Steel material, 1-1/2 in. length, #6 thread size, 1/4 in. head width, Hex Washer head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#6
Head Type
Hex Washer
Drive Type
Slotted/Phillips
Manufacturer Information
Manufacturers Part Number
HWSMS6112
Brand
LH DOTTIE
GTIN
00781002565086
UPC
781002565086
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight per each
0.006
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat