HWSMS6112 - #6 X 1-1/2'' Phil/Slot HWH Sheet Metal Screw

LH Dottie

  • $0.13 (Each)
  • $0.13 (Each)

  • $13.38 (Per 100)
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
HWSMS6112
Manufacturer
LH Dottie
Manufacturer's Part Number
HWSMS6112
Description
#6 X 1-1/2'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 1-1/2 In. Length, #6 Thread Size, 1/4 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002565086 / 00781002565086
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$13.38 (Per 100)
Resources
Images
 
 
HWSMS6112 - Small Image
 
HWSMS6112 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#6 x 1-1/2 IN
Length
1-1/2
Descriptions
Description
#6 X 1-1/2'' PHIL/SLOT HWH SHEET METAL SCREW
Product Type
6 X 1-1/2 Hex Washer Head Slotted Sheet Metal Screws
extra long description
DOTTIE HWSMS6112 6 X 1-1/2 Hex Wash
Special Features
Features: Invincibox upto 2 Inch
Long Description
Sheet Metal Screw, Steel material, 1-1/2 in. length, #6 thread size, 1/4 in. head width, Hex Washer head type, Zinc Plated Finish, Slotted/Phillips drive type
Additional Information
Thread Size
#6
Head Type
Hex Washer
Drive Type
Slotted/Phillips
Manufacturer Information
Manufacturers Part Number
HWSMS6112
Brand
LH DOTTIE
GTIN
00781002565086
UPC
781002565086
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight per each
0.006
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HWSMS6112.
Jump To:

Similar Items

Similar items are close alternatives to HWSMS6112, though they may not be 100% alike.

6 X 1/2 Hex Washer Head Slotted Sheet Metal Screws
  • MFR Part #: HWSMS612
  • GTIN: 00781002565000
  • Manufacturer: LH DOTTIE
6 X 3/4 Hex Washer Head Slotted Sheet Metal Screws
  • MFR Part #: HWSMS634
  • GTIN: 00781002565024
  • Manufacturer: LH DOTTIE
6 X 1 Hex Washer Head Slotted Sheet Metal Screws
  • MFR Part #: HWSMS61
  • GTIN: 00781002565048
  • Manufacturer: LH DOTTIE
6 X 1-1/4 Hex Washer Head Slotted Sheet Metal Screws
  • MFR Part #: HWSMS6114
  • GTIN: 00781002565062
  • Manufacturer: LH DOTTIE
6 X 2 Hex Washer Head Slotted Sheet Metal Screws
  • MFR Part #: HWSMS62
  • GTIN: 00781002565109
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat