K050 - 1/2'' Snap-In Knockout Seal

LH Dottie

  • $0.64 (Each)
  • $0.64 (Each)

  • $63.68 (Per 100)
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
K050
Manufacturer
LH Dottie
Manufacturer's Part Number
KO50
Description
1/2'' Snap-In Knockout Seal
Knockout Seal, 1/2 In. Size, Steel Material, Snap In Mounting, Zinc Plated Finish
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002160007 / 00781002160007
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.64 (Each)
Carton
$63.68 (Per 100)
Resources
Images
 
 
K050 - Small Image
 
K050 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" K.O. Seals ( Snap - In )
extra long description
DOTTIE KO50 1/2" K.O. Seals ( Snap
Long Description
Knockout Seal, 1/2 in. Size, Steel material, Snap In mounting, Zinc Plated Finish
Special Features
Features: Used to Seal Up Holes Punched in Panels or Knockouts from Outlet Boxes
Description
1/2'' SNAP-IN KNOCKOUT SEAL
Manufacturer Information
Manufacturers Part Number
KO50
Brand
LH DOTTIE
GTIN
00781002160007
UPC
781002160007
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Knockout Seal
Packaging
Weight per each
1.3
Carton
100
Uses, Certifications, and Standards
Mounting
Snap In Mount
Application
For Used To Seal Up Holes Punched In Panels Or Knockouts From Outlet Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K050.
Jump To:

Cross Referenced

These items are similar to K050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S-50 Appleton Electric 00781381666909
900 Arlington 00018997009005
1691 Bridgeport Fittings 00781747016911
335 Eaton Crouse-Hinds 00784564103352
KO50 LH Dottie 00781002160007
SNAP50 Garvin Industries 00785592410320
60795B Halex 00051411607951
150 Madison Electric 00784297392504
90020 Minerallac 00085937900203
40111 Mulberry 00095327401111
KO-50 Neer 00687855400508
KO-50-S O-Z Gedney 00783126318807
20 Producto Electric Corp. 00785244102009
1042 Raco 00050169010426
BL-111 Thomas & Betts 00785991403107
KO50 Topaz 00751338207806

* All prices subject to change.

Begin Live Chat