LAG122 - 1/2'' X 2'' HH Lag Screw

LH Dottie

  • $1.40 (Each)
  • $1.40 (Each)

  • $70.06 (Per 50)

  • $140.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LAG122
Manufacturer
LH Dottie
Manufacturer's Part Number
LAG122
Description
1/2'' X 2'' HH Lag Screw
Hex Head Lag Screw, Steel Material, 1/2 X 2 In. Size, Zinc Plated Finish, 3/4 In. Head Size
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161520 - Hexagonal head screw
UPC/GTIN
781002586524 / 00781002586524
Weight per unit
0.107 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.40 (Each)
Carton
$70.06 (Per 50)
Resources
Images
 
 
LAG122 - Small Image
 
LAG122 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 x 2
Length
2
Descriptions
extra long description
DOTTIE LAG122 1/2 X 2 Hex Head Lag
Product Type
1/2 X 2 Hex Head Lag Screws Zinc Plated
Description
1/2'' X 2'' HH LAG SCREW
Long Description
Hex Head Lag Screw, Steel material, 1/2 x 2 in. Size, Zinc Plated Finish, 3/4 in. head size
Special Features
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Additional Information
Head Size
3/4
Head Type
Hex
Manufacturer Information
Manufacturers Part Number
LAG122
Brand
LH DOTTIE
GTIN
00781002586524
UPC
781002586524
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Lag Screw
Packaging
Weight per each
0.107
Carton
50
Uses, Certifications, and Standards
Application
Brick, Concrete, Mortar, Wood
You must have an account to view stock levels

* All prices subject to change.