LAG124 - 1/2'' X 4'' HH Lag Screw

LH Dottie

  • $2.22 (Each)
  • $2.22 (Each)

  • $55.56 (Per 25)

  • $222.22 (Per 100)
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
LAG124
Manufacturer
LH Dottie
Manufacturer's Part Number
LAG124
Description
1/2'' X 4'' HH Lag Screw
Hex Head Lag Screw, Steel Material, 1/2 X 4 In. Size, Zinc Plated Finish, 3/4 In. Head Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161520 - Hexagonal head screw
UPC/GTIN
781002586609 / 00781002586609
Weight per unit
0.201 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Carton
$55.56 (Per 25)
Resources
Images
 
 
LAG124 - Small Image
 
LAG124 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 x 4
Length
4
Descriptions
Description
1/2'' X 4'' HH LAG SCREW
extra long description
DOTTIE LAG124 1/2 X 4 Hex Head Lag
Product Type
1/2 X 4 Hex Head Lag Screws Zinc Plated
Long Description
Hex Head Lag Screw, Steel material, 1/2 x 4 in. Size, Zinc Plated Finish, 3/4 in. head size
Special Features
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Additional Information
Thread Size
1/2
Head Size
3/4
Head Type
Hex
Manufacturer Information
Manufacturers Part Number
LAG124
Brand
LH DOTTIE
GTIN
00781002586609
UPC
781002586609
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Lag Screw
Packaging
Weight per each
0.201
Carton
25
Uses, Certifications, and Standards
Application
Brick, Concrete, Mortar, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat