LAG38212 - 3/8'' X 2-1/2'' HH Lag Screw

LH Dottie

  • $1.26 (Each)
  • $1.26 (Each)

  • $126.15 (Per 100)
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
LAG38212
Manufacturer
LH Dottie
Manufacturer's Part Number
LAG38212
Description
3/8'' X 2-1/2'' HH Lag Screw
Hex Head Lag Screw, Steel Material, 3/8 X 2-1/2 In. Size, Zinc Plated Finish, 9/16 In. Head Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161520 - Hexagonal head screw
UPC/GTIN
781002586043 / 00781002586043
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.26 (Each)
Carton
$126.15 (Per 100)
Resources
Images
 
 
LAG38212 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-1/2
Size
3/8 x 2-1/2
Descriptions
Description
3/8'' X 2-1/2'' HH LAG SCREW
Product Type
3/8 X 2-1/2 Hex Head Lag Screws Zinc Plated
extra long description
DOTTIE LAG38212 3/8 X 2-1/2 Hex Hea
Long Description
Hex Head Lag Screw, Steel material, 3/8 x 2-1/2 in. Size, Zinc Plated Finish, 9/16 in. head size
Special Features
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small
Additional Information
Thread Size
3/8
Head Size
9/16
Head Type
Hex
Manufacturer Information
Manufacturers Part Number
LAG38212
Brand
LH DOTTIE
GTIN
00781002586043
UPC
781002586043
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Lag Screw
Packaging
Weight per each
0.064
Carton
100
Uses, Certifications, and Standards
Application
Brick, Concrete, Mortar, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat