MBS12114 - 1/2''-13 X 1-1/4'' SS HH Tap Bolt

LH Dottie

  • $2.59 (Each)
  • $2.59 (Each)

  • $129.37 (Per 50)

  • $258.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBS12114
Manufacturer
LH Dottie
Manufacturer's Part Number
MBS12114
Description
1/2''-13 X 1-1/4'' SS HH Tap Bolt
Cap Screw, 18-8 Stainless Steel Material, Hex Head Type, 1-1/4 In. Length, 1/2 X 1-1/4 In. Size, 1/2-13 In. Thread Size, 3/4 In. Head Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002698487 / 00781002698487
Weight per unit
0.099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.59 (Each)
Carton
$129.37 (Per 50)
Resources
Images
 
 
MBS12114 - Small Image
 
MBS12114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
18-8 STAINLESS STEEL
Dimensions and Weight
Length
1-1/4
Size
1/2 x 1-1/4
Descriptions
Description
1/2''-13 X 1-1/4'' SS HH TAP BOLT
Product Type
1/2 X 1-1/4 Hex Head Cap Screw Stainless Steel
extra long description
DOTTIE MBS12114 1/2 X 1-1/4 Hex Hea
Special Features
Features: Partial Thread, Corrosion Resistant
Long Description
Cap Screw, 18-8 Stainless Steel material, Hex head type, 1-1/4 in. length, 1/2 x 1-1/4 in. Size, 1/2-13 in. thread size, 3/4 in. head width
Additional Information
Thread Size
1/2-13
Head Type
Hex
Manufacturer Information
Manufacturers Part Number
MBS12114
Brand
LH DOTTIE
GTIN
00781002698487
UPC
781002698487
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cap Screw
Packaging
Weight per each
0.099
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat