MT10LC - 5/16'' X 2-9/16'' Magnetic Nut Driver (Carded)

LH Dottie

  • $19.18 (Each)
  • $19.18 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MT10LC
Manufacturer
LH Dottie
Manufacturer's Part Number
MT10LC
Description
5/16'' X 2-9/16'' Magnetic Nut Driver (Carded)
Magnetic Hex Tool, Drive Bit Insert Type, 2-9/16 In. Overall Length, 5/16 In. Drive Size, #10-12 Screw Size, Carded
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
781002818878 / 00781002818878
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.18 (Each)
Resources
Images
 
 
MT10LC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2-9/16
Descriptions
Description
5/16'' X 2-9/16'' MAGNETIC NUT DRIVER (CARDED)
Product Type
Carded 1 PC. 5/16 X 2-9/16" Magnetic Hex Tool
extra long description
DOTTIE MT10LC Carded 1 pc. 5/16 X 2
Special Features
Features: Extra Strength, Reduced Breakage, Heat Treated, Resist Breakage and Wear, Specially Designed to Reduce Stripping
Long Description
Magnetic Hex Tool, Drive Bit insert type, 2-9/16 in. overall length, 5/16 in. drive size, #10-12 screw size, Carded
Additional Information
Drive Size
5/16
Screw Size
#10-12
Manufacturer Information
Manufacturers Part Number
MT10LC
Brand
LH DOTTIE
GTIN
00781002818878
UPC
781002818878
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Hex Tool
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat