RCS1 - 1/4''-20 X 7/8'' Stainless Steel Rod Coupling Nut

LH Dottie

  • $4.23 (Each)
  • $4.23 (Each)

  • $422.75 (Per 100)
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
RCS1
Manufacturer
LH Dottie
Manufacturer's Part Number
RCS1
Description
1/4''-20 X 7/8'' Stainless Steel Rod Coupling Nut
Rod Coupling, 18-8 Stainless Steel Material, 1/4 X 7/8 In. Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31163016 - Rod coupling
UPC/GTIN
781002699446 / 00781002699446
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.23 (Each)
Carton
$422.75 (Per 100)
Resources
Images
 
 
RCS1 - Large Image
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
18-8 STAINLESS STEEL
Dimensions and Weight
Size
1/4 x 7/8
Length
7/8
Descriptions
Long Description
Rod Coupling, 18-8 Stainless Steel material, 1/4 x 7/8 in. Size
Special Features
Features: Used to Couple Threaded Rod for Extended Lengths
Product Type
1/4-20 X 7/8 Rod Couplings Stainless Steel
extra long description
DOTTIE RCS1 1/4-20 X 7/8 Rod Coupli
Description
1/4''-20 X 7/8'' STAINLESS STEEL ROD COUPLING NUT
Manufacturer Information
Manufacturers Part Number
RCS1
Brand
LH DOTTIE
GTIN
00781002699446
UPC
781002699446
Taxonomies, Classifications, and Categories
Type
Rod Coupling
Category Description
FASTENERS
Packaging
Weight per each
2.05
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat