RKM10 - Roof Mastic (10.5 Oz)

LH Dottie

  • $11.87 (Each)
  • $11.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RKM10
Manufacturer
LH Dottie
Manufacturer's Part Number
RKM10
Description
Roof Mastic (10.5 Oz)
Roof Mastic, 10 Oz. Size, Cartridge, Features-Asbestos Free, Used In Wet or Dry Locations
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201622 - Multi purpose adhesive
UPC/GTIN
781002109204 / 00781002109204
Weight per unit
0.0547 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.87 (Each)
Resources
Images
 
 
RKM10 - Large Image
Other Links
 
 
RKM10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
10
Descriptions
Product Type
10.3 Oz. Roof Mastic Asbestos Free - Cartridge
Description
ROOF MASTIC (10.5 OZ)
extra long description
DOTTIE RKM10 10.3 oz. Roof Mastic A
Long Description
Roof Mastic, 10 oz. Size, Cartridge, Features-Asbestos Free, Used in Wet or Dry Locations
Special Features
Features: Asbestos Free, Used in Wet or Dry Locations
Manufacturer Information
Manufacturers Part Number
RKM10
Brand
LH DOTTIE
GTIN
00781002109204
UPC
781002109204
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Roof Mastic
Packaging
Weight per each
0.0547
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, ASTM 4586, ASTM D2822, Federal Specs SS-C-153
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat