RMC1024112 - #10-24 X 1-1/2'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.14 (Each)
  • $0.14 (Each)

  • $14.34 (Per 100)
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
RMC1024112
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC1024112
Description
#10-24 X 1-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 1-1/2 In. Length, #10-24 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558668 / 00781002558668
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.14 (Each)
Carton
$0.14 (Each)
Resources
Images
 
 
RMC1024112 - Small Image
 
RMC1024112 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#10-24 x 1-1/2 IN
Length
1-1/2
Descriptions
extra long description
DOTTIE RMC1024112 10-24 X 1-1/2 Rou
Product Type
10-24 X 1-1/2 Round Head Slotted/Phillips Machine Zin
Description
#10-24 X 1-1/2'' PHIL/SLOT RH MACHINE SCREW
Long Description
Machine Screw, Steel material, 1-1/2 in. length, #10-24 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#10-24
Head Type
Round
Thread Type
UNC
Drive Type
Slotted/Phillips
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
RMC1024112
GTIN
00781002558668
UPC
781002558668
Taxonomies, Classifications, and Categories
Type
MACHINE SCREW
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
1.15