SR50A350 - 1/2'' Steel Strain Relief Connector White Grommet

LH Dottie

  • $7.00 (Each)
  • $7.00 (Each)

  • $175.08 (Per 25)

  • $700.30 (Per 100)
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
SR50A350
Manufacturer
LH Dottie
Manufacturer's Part Number
SR50A350
Description
1/2'' Steel Strain Relief Connector White Grommet
Steel Strain Relief Connector, 1/2 In. Size, 0.250 to 0.350 In. Conductor Range, Zinc Plated Finish, White
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781002360520 / 00781002360520
Weight per unit
0.106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.00 (Each)
Carton
$175.08 (Per 25)
Resources
Images
 
 
SR50A350 - Small Image
 
SR50A350 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Finish
Zinc Plated
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2'' STEEL STRAIN RELIEF CONNECTOR WHITE GROMMET
Product Type
1/2" Strain Relief Connectors - Steel
extra long description
DOTTIE SR50A350 1/2" Strain Relief
Long Description
Steel Strain Relief Connector, 1/2 in. Size, 0.250 to 0.350 in. conductor range, Zinc Plated Finish, White
Special Features
Features: Excellent Pullout Resistance
Manufacturer Information
Manufacturers Part Number
SR50A350
Brand
LH DOTTIE
GTIN
00781002360520
UPC
781002360520
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Steel Strain Relief Connector
Packaging
Weight per each
0.106
Carton
25
Uses, Certifications, and Standards
Application
For Gripping Portable Cord Relieving Strain On Cord And Prevent Wires From Being Pulled Out Of Connecting Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SR50A350.
Jump To:

Cross Referenced

These items are similar to SR50A350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG2 American Fittings 00662364080045
CG770-350 Bridgeport Fittings 00781747277022
CG50-350 Eaton Crouse-Hinds 00784564000927
SR50A350 LH Dottie 00781002360520
CG50350 Garvin Industries 00785592402431
ZS103ZP Killark 00783936121093
3722-1 Raco 00050169982976
50A350 Topaz 00751338100909

* All prices subject to change.

Begin Live Chat