SR75A350 - 3/4'' Steel Strain Relief Connector White Grommet

LH Dottie

  • $8.16 (Each)
  • $8.16 (Each)

  • $81.55 (Per 10)

  • $815.53 (Per 100)
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
SR75A350
Manufacturer
LH Dottie
Manufacturer's Part Number
SR75A350
Description
3/4'' Steel Strain Relief Connector White Grommet
Steel Strain Relief Connector, 3/4 In. Size, 0.250 to 0.350 In. Conductor Range, Zinc Plated Finish, White
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781002360629 / 00781002360629
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.16 (Each)
Carton
$81.55 (Per 10)
Resources
Images
 
 
SR75A350 - Small Image
 
SR75A350 - Large Image
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
White
Finish
Zinc Plated
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4'' STEEL STRAIN RELIEF CONNECTOR WHITE GROMMET
Long Description
Steel Strain Relief Connector, 3/4 in. Size, 0.250 to 0.350 in. conductor range, Zinc Plated Finish, White
Special Features
Features: Excellent Pullout Resistance
Product Type
3/4" Strain Relief Connectors - Steel
extra long description
DOTTIE SR75A350 3/4" Strain Relief
Manufacturer Information
Manufacturers Part Number
SR75A350
Brand
LH DOTTIE
GTIN
00781002360629
UPC
781002360629
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Steel Strain Relief Connector
Packaging
Weight per each
0.19
Carton
10
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SR75A350.
Jump To:

Cross Referenced

These items are similar to SR75A350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SR75A350 LH Dottie 00781002360629
CG75350 Garvin Industries 00785592402493
CG7 American Fittings 00662364080144
CG771-350 Bridgeport Fittings 00781747277121
CG75-350 Eaton Crouse-Hinds 00784564000972
ZS203ZP Killark 00783936121161
3723-1 Raco 00050169983027
75A350 Topaz 00751338102606

* All prices subject to change.

Begin Live Chat