T8321TB - #8-32 X 1'' Star Pin Buh Tamperproof Machine Screw

LH Dottie

  • $1.64 (Each)
  • $1.64 (Each)

  • $164.05 (Per 100)
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
T8321TB
Manufacturer
LH Dottie
Manufacturer's Part Number
T8321TB
Description
#8-32 X 1'' Star Pin Buh Tamperproof Machine Screw
Machine Screw, 18-8 Stainless Steel Material, 1 In. Length, #8-32 Thread Size, Button Head Type, Star Pin Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002118442 / 00781002118442
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.64 (Each)
Carton
$164.05 (Per 100)
Resources
Images
 
 
T8321TB - Small Image
 
T8321TB - Large Image
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
18-8 STAINLESS STEEL
Dimensions and Weight
Size
#8-32 X 1 IN
Length
1
Descriptions
Description
#8-32 X 1'' STAR PIN BUH TAMPERPROOF MACHINE SCREW
extra long description
DOTTIE T8321TB 8-32 X 1 Star Pin Bu
Product Type
8-32 X 1 Star Pin Button HD.Tamper Proof Machine
Long Description
Machine Screw, 18-8 Stainless Steel material, 1 in. length, #8-32 thread size, Button head type, Star Pin drive type
Special Features
Features: Tamper Resistant
Additional Information
Thread Size
#8-32
Head Type
BUTTON
Drive Type
Star Pin
Manufacturer Information
Manufacturers Part Number
T8321TB
Brand
LH DOTTIE
GTIN
00781002118442
UPC
781002118442
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.006
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat