TBC384 - 3/8" X 4" Phillips/Slotted Mushroom Head Toggle Bo

LH Dottie

  • $2.43 (Each)
  • $2.43 (Each)

  • $121.46 (Per 50)

  • $242.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TBC384
Manufacturer
LH Dottie
Manufacturer's Part Number
TBC384
Description
3/8" X 4" Phillips/Slotted Mushroom Head Toggle Bo
3/8" X 4" Phillips/Slotted Mushroom Head Toggle Bolt
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002857907 / 00781002857907
Weight per unit
0.162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.43 (Each)
Carton
$121.46 (Per 50)
Resources
Images
 
 
TBC384 - Large Image
 
TBC384 - Small Image
Attachments
 
 
TBC384 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8
Length
4
Descriptions
Product Type
3/8"X4" Phil/SLT Mushroomhd Toggle Bolt
extra long description
DOTTIE TBC384 3/8"x4" Phil/Slt Mush
Long Description
3/8" x 4" Phillips/Slotted Mushroom Head Toggle Bolt
Special Features
Adjustable for Various Thicknesses, Contractor Oriented Design, Easy to Use, Wings Open to Distribute Load Evenly
Description
3/8" X 4" PHILLIPS/SLOTTED MUSHROOM HEAD TOGGLE BO
Additional Information
Bit Size
#3
Head Type
Mushroom
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TBC384
GTIN
00781002857907
UPC
781002857907
Taxonomies, Classifications, and Categories
Type
Toggle Bolt
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.162
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat