TEKHW121 - #12 X 1'' HWH Self Drilling Screw

LH Dottie

  • $0.32 (Each)
  • $0.32 (Each)

  • $31.87 (Per 100)
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
TEKHW121
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKHW121
Description
#12 X 1'' HWH Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 1 In Length, Zinc Plated, #12 Awg Diameter, Hex Drive, 5/16 In Drive Size, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002175551 / 00781002175551
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$31.87 (Per 100)
Resources
Images
 
 
TEKHW121 - Large Image
 
TEKHW121 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#12 AWG
Size
#12 x 1 IN
Length
1
Descriptions
Description
#12 X 1'' HWH SELF DRILLING SCREW
Product Type
Self Drilling Screw
Long Description
Self Drilling Screw, Steel, Hex Head, 1 in Length, Zinc Plated, #12 AWG Diameter, Hex Drive, 5/16 in Drive Size, 0.01 lb
Features
Self Drilling, Invincibox(TM) Up to 2 Inch
Short Description
Self Drilling Screw, Steel, Zinc Plated, 1 in, #12
extra long description
DOTTIE TEKHW121 12 X 1 Hex Washer H
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch
Additional Information
Head Style
Hex
Drive Type
Hex
package quantity
100 CT
Drive Size
5/16 in
Thread Size
#12
Hex Size
5/16
Head Type
Hex Washer
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TEKHW121
GTIN
00781002175551
UPC
781002175551
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Washer Head Self Drilling Screw
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TEKHW121.
Jump To:

Similar Items

Similar items are close alternatives to TEKHW121, though they may not be 100% alike.

#12 (5/16 Hex) X 1 Indented Hex Washer Head Unslot Type 3 Self Drill Screw Zinc ...
  • Our Part #: 12X1HTJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12X1HTJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.51) · 2,400 ($396.24) ·
12X1HTJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.51

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat