TG12KTP - #12 Green Triple-Grip Anchor Kit

LH Dottie

  • $24.75 (Each)
  • $24.75 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TG12KTP
Manufacturer
LH Dottie
Manufacturer's Part Number
TG12KTP
Description
#12 Green Triple-Grip Anchor Kit
Anchor Kit, #12 X 1-1/2 In Size, 101 Pieces, Nylon Material, 3/8 In. Drill Size, Includes (50) #12 Green Triple Grip Anchor and (1) Carbide Masonry Drill and (50) #12 X 1-1/2 In Phillips/Slotted Head Sheet Metal Screw
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002816652 / 00781002816652
Weight per unit
0.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.75 (Each)
Resources
Images
 
 
TG12KTP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Size
#12 x 1-1/2 IN
Descriptions
Description
#12 GREEN TRIPLE-GRIP ANCHOR KIT
extra long description
DOTTIE TG12KTP #12 Anchor Kit Phill
Product Type
#12 Anchor Kit Phillips/Slotted #12 Green Triple Grip
Long Description
Anchor Kit, #12 x 1-1/2 IN Size, 101 pieces, Nylon material, 3/8 in. drill size, includes (50) #12 Green Triple Grip Anchor and (1) Carbide Masonry Drill and (50) #12 x 1-1/2 IN Phillips/Slotted Head Sheet Metal Screw
Additional Information
Number of Pieces
101
Drill Size
3/8
Manufacturer Information
Manufacturers Part Number
TG12KTP
Brand
LH DOTTIE
GTIN
00781002816652
UPC
781002816652
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight per each
0.021
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat