U150 - 5/16''-18 X 1-1/2'' U-Bolt W/Strap/Hex Nuts

LH Dottie

  • $2.97 (Each)
  • $2.97 (Each)

  • $74.22 (Per 25)

  • $296.89 (Per 100)
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
U150
Manufacturer
LH Dottie
Manufacturer's Part Number
U150
Description
5/16''-18 X 1-1/2'' U-Bolt W/Strap/Hex Nuts
U-Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2-11/16 In. Length, 2 X 2-11/16 In. Size, Internal-2 In. Diameter, NC Rolled Machine Thread, 2 Nuts, Hex Nut Type, 1-1/8 In. Thread Length, 2-11/16 In. Height, 1-1/2 In. Pipe Diameter, 5/16 In. Thread Diameter
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
781002179306 / 00781002179306
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.97 (Each)
Carton
$74.22 (Per 25)
Resources
Images
 
 
U150 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-11/16
Size
2 x 2-11/16
Height
2-11/16
Diameter
Internal:2
Descriptions
extra long description
DOTTIE U150 1-1/2" U-Bolts Zinc Pla
Product Type
1-1/2" U-Bolts Zinc Plated With Straps and Hex Nuts
Description
5/16''-18 X 1-1/2'' U-BOLT W/STRAP/HEX NUTS
Long Description
U-Bolt, Low Carbon Steel material, Zinc Plated Finish, 2-11/16 in. length, 2 x 2-11/16 in. Size, Internal-2 in. diameter, NC Rolled Machine thread, 2 nuts, Hex nut type, 1-1/8 in. thread length, 2-11/16 in. height, 1-1/2 in. pipe diameter, 5/16 in. thread diameter
Special Features
Features: U Bolts are Generally used to Support Conduit from Strut, Provided with Hex Nuts and Plate, NC Rolled Threads
Additional Information
Thread Length
1-1/8
Manufacturer Information
Manufacturers Part Number
U150
Brand
LH DOTTIE
GTIN
00781002179306
UPC
781002179306
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
U-Bolt
Packaging
Weight per each
0.194
Carton
25
Uses, Certifications, and Standards
Application
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat