U200 - 5/16''-18 X 2'' U-Bolt W/Strap/Hex Nuts

LH Dottie

  • $3.52 (Each)
  • $3.52 (Each)

  • $87.96 (Per 25)

  • $351.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U200
Manufacturer
LH Dottie
Manufacturer's Part Number
U200
Description
5/16''-18 X 2'' U-Bolt W/Strap/Hex Nuts
U Bolt, Low Carbon Steel, Zinc Plated, 3-3/16 In (Inside) Length, 2-1/2 In (Inside) Width, Threaded Connection, 1-1/8 In Thread Length, 5.54 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
781002179351 / 00781002179351
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.52 (Each)
Carton
$87.96 (Per 25)
Resources
Images
 
 
U200 - Small Image
 
U200 - Large Image
 
U200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3-3/16 in (Inside)
Width
2-1/2 in (Inside)
Size
2-1/2 x 3-3/16
Diameter
Internal:2-1/2
Height
3-3/16
Descriptions
Product Type
U Bolt
Long Description
U Bolt, Low Carbon Steel, Zinc Plated, 3-3/16 in (Inside) Length, 2-1/2 in (Inside) Width, Threaded Connection, 1-1/8 in Thread Length, 5.54 lb
Features
U-Bolts are generally used to support conduit from strut. Provided with hex nuts and plate. Pipe Size are inside diameters.
Short Description
2" U Bolt, Low Carbon Steel, Zinc Plated
Special Features
NC Rolled Threads;Sizes Thru 4" Include Hex Nuts & Plate
extra long description
DOTTIE U200 2" U-Bolts Zinc Plated
Description
5/16''-18 X 2'' U-BOLT W/STRAP/HEX NUTS
Additional Information
Connection Type
Threaded
for use with
Pipe Size 2 in
package quantity
25 CT
Thread Length
1-1/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
U200
GTIN
00781002179351
UPC
781002179351
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
U-Bolt
Packaging
Weight
5.54 lb
Weight per each
0.225
Carton
25
Uses, Certifications, and Standards
Application
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat