U200 - 5/16''-18 X 2'' U-Bolt W/Strap/Hex Nuts

LH Dottie

  • $3.52 (Each)
  • $3.52 (Each)

  • $87.96 (Per 25)

  • $351.83 (Per 100)
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
U200
Manufacturer
LH Dottie
Manufacturer's Part Number
U200
Description
5/16''-18 X 2'' U-Bolt W/Strap/Hex Nuts
U Bolt, Low Carbon Steel, Zinc Plated, 3-3/16 In (Inside) Length, 2-1/2 In (Inside) Width, Threaded Connection, 1-1/8 In Thread Length, 5.54 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
781002179351 / 00781002179351
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.52 (Each)
Carton
$87.96 (Per 25)
Resources
Images
 
 
U200 - Small Image
 
U200 - Large Image
 
U200 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3-3/16 in (Inside)
Width
2-1/2 in (Inside)
Diameter
Internal:2-1/2
Size
2-1/2 x 3-3/16
Height
3-3/16
Descriptions
Product Type
U Bolt
Long Description
U Bolt, Low Carbon Steel, Zinc Plated, 3-3/16 in (Inside) Length, 2-1/2 in (Inside) Width, Threaded Connection, 1-1/8 in Thread Length, 5.54 lb
Features
U-Bolts are generally used to support conduit from strut. Provided with hex nuts and plate. Pipe Size are inside diameters.
Short Description
2" U Bolt, Low Carbon Steel, Zinc Plated
Special Features
NC Rolled Threads;Sizes Thru 4" Include Hex Nuts & Plate
extra long description
DOTTIE U200 2" U-Bolts Zinc Plated
Description
5/16''-18 X 2'' U-BOLT W/STRAP/HEX NUTS
Additional Information
Connection Type
Threaded
for use with
Pipe Size 2 in
package quantity
25 CT
Thread Length
1-1/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
U200
GTIN
00781002179351
UPC
781002179351
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
U-Bolt
Packaging
Weight
5.54 lb
Weight per each
0.225
Carton
25
Uses, Certifications, and Standards
Application
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of U200.
Jump To:

Similar Items

Similar items are close alternatives to U200, though they may not be 100% alike.

U Bolt, 2 In Length, Zinc Plated
  • Our Part #: 327
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 327
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($45.30) · 40 ($181.20) ·
327 - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.30

Per 10

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat