WH32278 - Wiha 9/16" Ins Nut Driver

Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WH32278
Manufacturer
Dottie
Manufacturer's Part Number
WH32278
Description
Wiha 9/16" Ins Nut Driver
Insulated Cushion Grip Nut Driver 9/16 X 125MM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112832 - Socket attachments and accessories
UPC/GTIN
084705322780 / 00084705322780
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WIHA 9/16" INS NUT DRIVER
Product Type
Insulated Nut Driver 9/16" X 125MM
Long Description
Insulated Cushion Grip Nut Driver 9/16 x 125mm
Manufacturer Information
Brand
Dottie
Manufacturers Part Number
WH32278
GTIN
00084705322780
UPC
084705322780
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat