WPI25 - Wall Plate Insulation Gasket (25 Pack)

LH Dottie

  • $6.82 (Each)
  • $6.82 (Each)
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
WPI25
Manufacturer
LH Dottie
Manufacturer's Part Number
WPI25
Description
Wall Plate Insulation Gasket (25 Pack)
Wallplate, Polyethylene Material, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781002161806 / 00781002161806
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.82 (Each)
Resources
Images
 
 
WPI25 - Small Image
 
WPI25 - Large Image
 
WPI25 - Large Image
Specifications Sheets
 
 
WPI25 - Specification Sheet
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
Polyethylene
insulation
Foam
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
One Size Fits All
Descriptions
Description
WALL PLATE INSULATION GASKET (25 PACK)
Product Type
Wallplate
Wall Plate Insulation Gasket
Long Description
Wallplate, Polyethylene Material, 0.0500 lb
Features
Energy saving gaskets prevent the loss of heat and cold through outlets and switches located on outside walls. Constructed of UL Rated #94HFI listed cross link close cell polyethylene insulating foam. New One piece design fits: regular toggle or duplex receptacle and Decora Type Toggle and duplex receptacles
Short Description
Wall Plate Insulation Gasket, Polyethylene
Special Features
Features: Polyethylene Insulating Foam, Flame Retardant, Energy Saving, One Size Fits All
extra long description
DOTTIE WPI25 Wall Plate Insulation
Additional Information
package quantity
25 PK;500 PK
Standards Met
Ul Listed
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WPI25
GTIN
00781002161806
UPC
781002161806
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Wall Plate Insulation Gasket
Packaging
Weight
0.0500 lb
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
For Regular Toggle Or Duplex Receptacle And Decora Toggle Or Duplex Receptacles
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WPI25.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of WPI25.

Wall Plate Insulation Gasket, Polyethylene Material, One Size, Foam Insulation, ...
  • Our Part #: WP125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPI25
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.82) ·
WP125 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.82

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to WPI25, though they may not be 100% alike.

Wall Plate Insulation Gasket, Polyethylene Material, One Size, Foam Insulation, ...
  • Our Part #: WPI100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPI100
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.74) ·
WPI100 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat