WR61 - #6 X 1'' Phil BH Coarse Thread Drywall Screw

LH Dottie

  • $0.07 (Each)
  • $0.07 (Each)

  • $6.79 (Per 100)
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
WR61
Manufacturer
LH Dottie
Manufacturer's Part Number
WR61
Description
#6 X 1'' Phil BH Coarse Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 1 In Length, Yellow Zinc Plated, Unc-2A Thread Type, #6 Awg Diameter, Phillips Drive, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002162001 / 00781002162001
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$6.79 (Per 100)
Resources
Images
 
 
WR61 - Small Image
 
WR61 - Large Image
 
WR61 - Large Image
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
Steel
Material, Color, and Finish
Finish
Yellow Zinc Plated
Dimensions and Weight
Diameter
#6 AWG
Size
#6 x 1 IN
Length
1
Descriptions
Product Type
Drywall Screw
Description
#6 X 1'' PHIL BH COARSE THREAD DRYWALL SCREW
Long Description
Drywall Screw, Steel, Bugle Head, 1 in Length, Yellow Zinc Plated, UNC-2A Thread Type, #6 AWG Diameter, Phillips Drive, 0.35 lb
Features
Wood Rocket, Invincibox(TM) Up to 2 Inch
Short Description
Drywall Screw, Bugle, Steel, Yellow Zinc Plated, 1 in, #6
extra long description
DOTTIE WR61 6 X 1 Drywall Screws Ph
Special Features
Features: Wood Rocket, Invincibox Up to 2 Inch
Additional Information
Head Style
Bugle
Thread Type
UNC-2A
Drive Type
Phillips
package quantity
100 CT
Head Type
Bugle
Screw Type
Drywall
Point Type
Self Piercing
Thread Size
#6
Manufacturer Information
Manufacturers Part Number
WR61
Brand
LH DOTTIE
GTIN
00781002162001
UPC
781002162001
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Wood Rocket Drywall Screw
Packaging
Weight
0.35 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
Application
Drywall, Particle Board, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WR61.
Jump To:

Similar Items

Similar items are close alternatives to WR61, though they may not be 100% alike.

#6 X 1 Bugle Head Phillip Coarse Thread Drywall Screw Yellow Zinc
  • Our Part #: 1DSYZJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1DSYZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($4.54) · 2,400 ($108.96) ·
1DSYZJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.54

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat