104000A01F120 - MC 4P FP 12' 16/4 PVC

Brad

  • $62.39 (Each)
  • $62.39 (Each)

  • $748.68 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
104000A01F120
Manufacturer
Brad
Manufacturer's Part Number
104000A01F120
Description
MC 4P FP 12' 16/4 PVC
Mini-Change® A-Size Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 16 Awg, PVC Cable, 3.66M (12.0') Length, Zinc Coupling Nut
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
781725531238 / 00781725531238
Weight per unit
1.3581 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.39 (Each)
Standard Packaging
$748.68 (Per 12)
Resources
Images
 
 
104000A01F120 - Large Image
Attachments
 
 
104000A01F120 - Specification Sheet
Other Links
 
 
104000A01F120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10.0
Voltage Rating
600V
Material
PVC
Material, Color, and Finish
Finish
STOOW
Color
Yellow
Dimensions and Weight
Size
3.66m (12.0')
Descriptions
Description
MC 4P FP 12' 16/4 PVC
extra long description
MOLE 104000A01F120 MC 4P FP 12' 16/
Product Type
MC 4P FP 12' 16/4 PVC
Long Description
Mini-Change® A-Size Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 3.66m (12.0') Length, Zinc Coupling Nut
Additional Information
orientation
Straight
Manufacturer Information
Manufacturers Part Number
104000A01F120
Brand
Brad
GTIN
00781725531238
UPC
781725531238
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Single Ended
Packaging
Weight per each
1.3581
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat